
$ 813.76 EA
Company wide:
0
in stock
Documents & Guides
Pow-R-Xpress PRL1X Interior, 120/208V, 3PH 4W, 400A, 60 CKT, CU Bus
***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Overview
Pow-R-Xpress PRL1X Interior, 120/208V, 3PH 4W, 400A, 60 CKT, CU Bus
***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Work with a local authorized Pow-R-Xpress distributor and take advantage of Eaton’s in-stock solutions for light commercial jobs to efficiently manage quick-turnaround projects. Find out how to get the job done today.
Also known as: 786689671518, PRL1X3400X60CS, CUTPRL1X3400X60CS
Specifications
| Phase: | 3 |
| Amps: | 400 |
| Volts AC: | 120/208 |
| Circuits: | 60 |
| Type: | Panel Board Interior |
| Phase: | 3 |
| Volts AC: | 120/208 |
| Type: | Panel Board Interior |
| Amps: | 400 |
| Circuits: | 60 |