GFCI Self Test Duplex 20A 125V MOD WH

Item #: 2048060

Cat #: TRSGF20WMOD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton ArrowLink hospital grade GFCI receptacle, Self-test, 20 A, 125 V, GFCI, Spec grade, Modular connector, 14 - 10 AWG, 5-20R, Flush, Two-pole, White, Brass, Modular, Receptacle, Tamper resistant, Polypropylene, Three wire

Overview

Eaton ArrowLink hospital grade GFCI receptacle, Self-test, 20 A, 125 V, GFCI, Spec grade, Modular connector, 14 - 10 AWG, 5-20R, Flush, Two-pole, White, Brass, Modular, Receptacle, Tamper resistant, Polypropylene, Three wire

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: TRSGF20WMOD, CWDTRSGF20WMOD

Specifications

No Specifications Available