
GFCI Self Test Duplex 20A 125V MOD WH
Item #: 2048049
Cat #: SGF20WMOD
UPC: 032664747717
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton ArrowLink hospital grade GFCI receptacle, Self-test, 20 A, 125 V, GFCI, Spec grade, Modular connector, 14 - 10 AWG, 5-20R, Flush, Two-pole, White, Brass, Modular, Receptacle, Polypropylene, Three wire
Overview
Eaton ArrowLink hospital grade GFCI receptacle, Self-test, 20 A, 125 V, GFCI, Spec grade, Modular connector, 14 - 10 AWG, 5-20R, Flush, Two-pole, White, Brass, Modular, Receptacle, Polypropylene, Three wire
Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.
Also known as: 032664747717, SGF20WMOD, CWDSGF20WMOD
Specifications
No Specifications Available