15A TR GFCI Type A/C USB Receptacle, Black

Item #: 2047976

Cat #: GUAC1-E

UPC: 078477996096

$ 58.11 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included – Black

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included – Black
Also known as: 078477996096, GUAC1-E, LEVGUAC1E

Specifications

Color: Black
Amps: 15
Type: USB, USB-C
Color: Black
Type: USB, USB-C
Amps: 15