15A TR GFCI Type A/C USB Receptacle, Light Almond

Item #: 2047975

Cat #: GUAC1-T

UPC: 078477996102

$ 58.11 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included – Light Almond

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included – Light Almond
Also known as: 078477996102, GUAC1-T, LEVGUAC1T

Specifications

Color: Light Almond
Amps: 15
Type: USB, USB-C
Color: Light Almond
Type: USB, USB-C
Amps: 15