
Patch Panel with Vertical Numbering, 48-Port, 1RU
Item #: 2047919
Cat #: 49255-V48
UPC: 078477471111
$ 133.97 EA
Company wide:
14
in stock
Documents & Guides
Flat Quickport™ Patch Panel with Vertical Numbering, 48-Port, 1RU, Black, Cable Management Bar Not Included
Overview
Flat Quickport™ Patch Panel with Vertical Numbering, 48-Port, 1RU, Black, Cable Management Bar Not Included
Quickport™ High-Density 1RU Patch Panels support 48 ports while filling only one unit of rack space. The panel fits all industry-standard 19" racks and cabinets, and is compatible with all category-rated jacks, including Cat 5e, Cat 6, Cat 6A, and QUICKPORT fiber adapters.
Also known as: 078477471111, 49255-V48, LEV49255V48
Features & Benefits
- QUICKPORT adapters snap into QUICKPORT panels or modules
- Internal patented shutters on LC adapters eliminate the need for dust plugs to reduce waste, speed deployment, and ensure safer installation
- Shuttered LC adapter is IP5x-rated for limited protection against dust ingress
- Shuttered LC adapter door will illuminate when a VFL is used for fiber traceability
- Use in permanent or temporary applications
- MTP Adapter key up to key down for single-mode applications
- ST, SC, and LC QUICKPORT Adapters are available with zirconia ceramic or phosphor bronze sleeves, and are compatible with single-mode, multimode, and laser optimized (LC only)
Specifications
| Color: | Black |
| Color: | Black |