LEV Series IEC Pin & Sleeve Receptacle

Item #: 2047850

Cat #: 420R7WLEV

UPC: 078477952689

$ 196.87 EA
Company wide:
42 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Receptacle, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/67/68/IP69K, Watertight, Red

Overview

LEV Series IEC Pin & Sleeve Receptacle, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/67/68/IP69K, Watertight, Red
Also known as: 078477952689, 420R7WLEV, LEV420R7WLEV

Specifications

Phase: 3
Poles: 3
Color: Red
Wattage: 4
Amps: 20
Phase: 3
Color: Red
Amps: 20
Poles: 3
Wattage: 4