While-In-Use Weatherproof Cover, Extra Duty, 1 Gang, 3.250" Deep, Polycarbonate, Clear

Item #: 2047763

Cat #: WIUX-1CL

UPC: 032664006401

$ 12.31 EA
Company wide:
810 in stock
Weatherproof Cover, While-In-Use, Extra Duty, 1 Gang, 3.250 Inch Deep, Vertical or Horizontal Mount, Polycarbonate, Clear

Overview

Weatherproof Cover, While-In-Use, Extra Duty, 1 Gang, 3.250 Inch Deep, Vertical or Horizontal Mount, Polycarbonate, Clear

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 032664006401, WIUX-1CL, CWDWIUX1CL

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Horizontal/Vertical
Gangs: 1
Depth: 3.250 in
Color: Clear
Mounting: Horizontal/Vertical
Depth: 3.250 in
Material: Polycarbonate
Gangs: 1