M12 Fuel™ 2-Tool Combo Kit

Item #: 2047731

Cat #: 3497-22

UPC: 045242637331

$ 249.00 EA
Company wide:
37 in stock
Documents & Guides
M12 Fuel™ 2-Tool Combo Kit, Includes: (1) M12 FUEL™ 1/2" Hammer Drill/Driver (3404-20), (1) M12 FUEL™ 1/4" Hex Impact Driver (3453-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Overview

M12 Fuel™ 2-Tool Combo Kit, Includes: (1) M12 FUEL™ 1/2" Hammer Drill/Driver (3404-20), (1) M12 FUEL™ 1/4" Hex Impact Driver (3453-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Our M12 FUEL™ 2-Tool Combo Kit has the Most Powerful Subcompact Drill, the Fastest Driving Subcompact Impact Driver while being the overall Most Compact Drill and Impact Driver. Includes our M12 FUEL™ 1/2" Drill Driver, M12 FUEL™ 1/4" Hex Impact Driver, M12 REDLITHIUM™ XC 4.0Ah Battery Pack, M12 REDLITHIUM™ CP 2.0Ah Battery Pack, with an M12 charger and a contractor bag. The M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the most compact in size, and providing the fastest speed under load. The POWERSTATE™ brushless motor delivers the most power on the widest variety of applications. This portable drill is the shortest solution in its class offering maneuverability and access to tight spaces. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give our users the Fastest Speed Under Load. Our M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in its class. Tri-LEDs surround the bit accessory with brighter lights and fewer shadows providing maximum visibility. Using M12 REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge. The M12 FUEL™ Impact Driver and M12 FUEL™ 1/2" Drill Driver are part of our M12 System which is fully compatible with over 125 solutions.

Also known as: 045242637331, 3497-22, MIL349722

Specifications

Volts AC: 12
Volts AC: 12