M12 Fuel™ 1/2" Drill/Driver Kit

Item #: 2047728

Cat #: 3403-22

UPC: 045242637294

$ 205.24 EA
Company wide:
3 in stock
Documents & Guides
M12 Fuel™ 1/2" Drill/Driver Kit, Includes: (1) M12 FUEL™ 1/2" Drill/Driver (3403-20), (1) M12™ RedLithium™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ RedLithium™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Contractor Bag

Overview

M12 Fuel™ 1/2" Drill/Driver Kit, Includes: (1) M12 FUEL™ 1/2" Drill/Driver (3403-20), (1) M12™ RedLithium™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ RedLithium™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Contractor Bag

Our M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and provides the Fastest Speed Under Load. The POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications at high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give our users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using our M12™ REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. Our all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. Our M12 FUEL™ 1/2" Drill Driver is part of the M12™ System which is fully compatible with over 125 solutions.

Also known as: 045242637294, 3403-22, MIL340322

Specifications

Width: 2.250 in
Volts AC: 12
Height: 7 in
Width: 2.250 in
Height: 7 in
Volts AC: 12