M18 Fuel™ 1/2" Drill/Driver Kit

Item #: 2047712

Cat #: 2903-22

UPC: 045242637713

$ 319.00 EA
Company wide:
24 in stock
Documents & Guides
M18 Fuel™ 1/2" Drill/Driver Kit, Includes: (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (1) Blow Molding Carrying Case

Overview

M18 Fuel™ 1/2" Drill/Driver Kit, Includes: (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (1) Blow Molding Carrying Case

Our M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.

Also known as: 045242637713, 2903-22, MIL290322

Specifications

Volts AC: 18
Volts AC: 18