M18 Fuel™ 1/2" Drill/Driver

Item #: 2047711

Cat #: 2903-20

UPC: 045242637706

$ 219.00 EA
Company wide:
12 in stock
Documents & Guides
M18 Fuel™ 1/2 Inch Drill/Driver, Cordless, Side Handle, Belt Clip, 2100 Maximum RPM ****Tool Only****

Overview

M18 Fuel™ 1/2 Inch Drill/Driver, Cordless, Side Handle, Belt Clip, 2100 Maximum RPM ****Tool Only****

The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop™ Control Mode for Enhanced Safety. Delivering the capability to drill the largest holes in high speed into the densest materials. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill driver in its class for the best access and maneuverability in tight spaces.

Also known as: 045242637706, 2903-20, MIL290320

Specifications

Volts AC: 18
Length: 6.9 in
Width: 2.400 in
Height: 8.200 in
Weight: 4.800 lbs
Volts AC: 18
Width: 2.400 in
Weight: 4.800 lbs
Length: 6.9 in
Height: 8.200 in