M12 Fuel™ 1/4" Hex Impact Driver Kit

Item #: 2047709

Cat #: 3453-22

UPC: 045242616565

$ 204.49 EA
Company wide:
14 in stock
Documents & Guides
M12 Fuel™ 1/4" Hex Impact Driver Kit, Includes: (1) M12 FUEL™ 1/4" Hex Impact Driver (3453-20), (2) M12™ RedLithium™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-Ion Battery Charger (48-59-2401), (1) Belt Clip, (1) Contractor Bag

Overview

M12 Fuel™ 1/4" Hex Impact Driver Kit, Includes: (1) M12 FUEL™ 1/4" Hex Impact Driver (3453-20), (2) M12™ RedLithium™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-Ion Battery Charger (48-59-2401), (1) Belt Clip, (1) Contractor Bag

Our M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE™ Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12™ CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with our M12™ REDLITHIUM™ battery pack. Our M12 FUEL Impact Driver is part of our M12™ System which is fully compatible with over 125 solutions.

Also known as: 045242616565, 3453-22, MIL345322

Specifications

Volts AC: 12
Weight: 2 lb
Length: 5 in
Volts AC: 12
Length: 5 in
Weight: 2 lb