4' 25W T5 LED Lamp, 35K

Item #: 2047581

Cat #: 25T5HO/COR/46-835/MF33/G 25/1

UPC: 046677542054

$ 24.17 EA
Company wide:
332 in stock
LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 46", Wattage: 25W, Voltage 120-277V, Base: G5, Lumens: 3300, CRI: 80, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify p/n: 576231 , 12NC: 929003122404, Product Name: 25T5HO/COR/46-835/MF33/G 25/1.

Overview

LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 46", Wattage: 25W, Voltage 120-277V, Base: G5, Lumens: 3300, CRI: 80, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify p/n: 576231 , 12NC: 929003122404, Product Name: 25T5HO/COR/46-835/MF33/G 25/1.

Philips MainsFit (UL Type B) T8 LED lamps use a double-ended design which significantly simplifies installation, saving time and costs. This product can replace T5, T8 or T12 lamps in fixtures containing shunted or non-shunted sockets.

Also known as: 046677542054, 25T5HO/COR/46-835/MF33/G 25/1, PHI25T5HOCOR46835M

Specifications

Lumens: 3300
Shape: T5 (Tubular)
Color: Frosted
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 3300
Color: Frosted
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T5 (Tubular)
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277