9
more

Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance
Item #: 2047025
Cat #: MM720
UPC: 092644693762
$ 99.97 EA
Company wide:
11
in stock
Documents & Guides
Multimeter With Automatic Ranging True Root Mean Square (TRMS) Technology For Increased Accuracy, Tester Measures Up To 1000V AC/DC Voltage, 10A AC/DC Current And 60 MOhms Resistance Plus Temperature, Capacitance, Frequency, Low Impedance (LoZ), Duty-Cycle, Test Diodes And Continuity, High visibility, Reverse Contrast Display With Optical Sensor To Automatically Optimize Viewability In Dark Or Bright Ambient Lighting, Low Impedance (LoZ) Mode For Identifying And Eliminating Ghost Or Stray Voltages, Low Battery Indicator And Easily Accessible Battery And Fuse Compartment, Tough Meter Built To Withstand A 6.6-Foot (2 m) Drop And Is Rated IP42, Includes Carrying Pouch, Test Leads, Thermocouple With Adapter, And Batteries, CAT IV 600V Safety Rating, For Use In Basic And Controlled, Electromagnetic Environments Such As Residential, Business And Light-Industrial Locations
Overview
Multimeter With Automatic Ranging True Root Mean Square (TRMS) Technology For Increased Accuracy, Tester Measures Up To 1000V AC/DC Voltage, 10A AC/DC Current And 60 MOhms Resistance Plus Temperature, Capacitance, Frequency, Low Impedance (LoZ), Duty-Cycle, Test Diodes And Continuity, High visibility, Reverse Contrast Display With Optical Sensor To Automatically Optimize Viewability In Dark Or Bright Ambient Lighting, Low Impedance (LoZ) Mode For Identifying And Eliminating Ghost Or Stray Voltages, Low Battery Indicator And Easily Accessible Battery And Fuse Compartment, Tough Meter Built To Withstand A 6.6-Foot (2 m) Drop And Is Rated IP42, Includes Carrying Pouch, Test Leads, Thermocouple With Adapter, And Batteries, CAT IV 600V Safety Rating, For Use In Basic And Controlled, Electromagnetic Environments Such As Residential, Business And Light-Industrial Locations
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.
Also known as: 092644693762, MM720, KLEMM720
Features & Benefits
- Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
- Tester measures up to 1000V AC/DC voltage, 10A AC/DC current and 60 MOhms resistance plus temperature, capacitance, frequency, low impedance (LoZ), duty-cycle, test diodes and continuity
- High visibility, reverse contrast display with optical sensor to automatically optimize viewability in dark or bright ambient lighting
- Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
- Low battery indicator and easily accessible battery and fuse compartment
- Tough meter built to withstand a 6.6-Foot (2 m) drop and is rated IP42
- For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
- Includes carrying pouch, test leads, thermocouple with adapter, and batteries
- CAT IV 600V Safety Rating
Specifications
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Volts AC: | 1kV |
| Volts DC: | 1000 |