Digital Multimeter, Manual-Ranging, 600V

Item #: 2047023

Cat #: MM325

UPC: 092644693731

$ 34.97 EA
Company wide:
0 in stock
Documents & Guides
Multimeter Measures Up To 600V AC/DC Voltage, 10A DC Current, 2 MOhms Resistance, Continuity, Batteries, And Diodes, Lead Alert Protection With LED's For Test Lead Placement, Easy-To-View Backlit Display For Low Light Environments, Low Battery Indicator And Easily Accessible Battery And Fuse Compartment, Durable Meter Built To Withstand A 6.6-Foot (2 m) Drop, Includes Test Leads, Batteries And User Manual, CAT III 600V Safety Rating, For Use In Basic And Controlled Electromagnetic Environments Such As Residential, Business And Light-Industrial Locations

Overview

Multimeter Measures Up To 600V AC/DC Voltage, 10A DC Current, 2 MOhms Resistance, Continuity, Batteries, And Diodes, Lead Alert Protection With LED's For Test Lead Placement, Easy-To-View Backlit Display For Low Light Environments, Low Battery Indicator And Easily Accessible Battery And Fuse Compartment, Durable Meter Built To Withstand A 6.6-Foot (2 m) Drop, Includes Test Leads, Batteries And User Manual, CAT III 600V Safety Rating, For Use In Basic And Controlled Electromagnetic Environments Such As Residential, Business And Light-Industrial Locations

Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Also known as: 092644693731, MM325, KLEMM325

Features & Benefits

  • Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes
  • Easy-to-view backlit display for low light environments
  • Lead Alert protection with LED's for test lead placement
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V safety rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Includes test leads, batteries and user manual
  • Low battery indicator and easily accessible battery and fuse compartment

Specifications

Volts AC: 600
Volts AC: 600