Socket Storage Module, S-Hook

Item #: 2047022

Cat #: BC509S

UPC: 092644880117

$ 96.21 EA
Company wide:
0 in stock
Documents & Guides
The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately), The Socket Storage Module Has 6 Slots To Store Commonly Used Impact Socket Sizes Or Klein's Impact Socket Set (Cat. No. 66010; Sold Separately), Impact Sockets Are Stored From Smallest To Largest To Quickly Identify The Right Size Needed For The Job, Made With Heavy-Duty, UV Resistant Plastic To Stand Up To Tough Working Conditions, 1 S-Hook Is Required To Help Secure The Module To The Aerial Bucket

Overview

The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately), The Socket Storage Module Has 6 Slots To Store Commonly Used Impact Socket Sizes Or Klein's Impact Socket Set (Cat. No. 66010; Sold Separately), Impact Sockets Are Stored From Smallest To Largest To Quickly Identify The Right Size Needed For The Job, Made With Heavy-Duty, UV Resistant Plastic To Stand Up To Tough Working Conditions, 1 S-Hook Is Required To Help Secure The Module To The Aerial Bucket

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Socket Storage Module has six slots that fit commonly used impact socket sizes used in utility work. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-inch or 3-inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.

Also known as: 092644880117, BC509S, KLEBC509S

Specifications

Color: Orange/Gray
Color: Orange/Gray

Customer Reviews

No reviews for this product
(0)