Hard Tool Storage Module, S-Hook

Item #: 2047016
Cat #: BC501S
UPC: 092644880063
$ 189.00 EA
Company wide:
1 in stock
Documents & Guides
The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately) The Hard Tool Storage Module Has 18 Compartments To Accommodate A Wide Variety Of Lineman Tools Flexible retainers hold tools in place to quickly identify the tool needed for the job 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts Made with heavy-duty, UV resistant plastic to stand up to tough working conditions 2 S-Hooks are required to help secure the module to the aerial bucket

Overview

The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately) The Hard Tool Storage Module Has 18 Compartments To Accommodate A Wide Variety Of Lineman Tools Flexible retainers hold tools in place to quickly identify the tool needed for the job 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts Made with heavy-duty, UV resistant plastic to stand up to tough working conditions 2 S-Hooks are required to help secure the module to the aerial bucket
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The Klein Tools Hard Tool Storage Module has multiple slots to accommodate a wide variety of Lineman tools. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644880063, BC501S, KLEBC501S, Aerial Bucket Tool Holder

Specifications

Color: Black, Orange/Gray
Material: Nylon
Color: Black, Orange/Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)