Shaped Cable Tray, 6" x 2" x 118", Black

Item #: 2046640

Cat #: WBT2X6SBL

UPC:

$ 110.47 EA
Company wide:
43 in stock
Documents & Guides
Shaped Cable Tray, 118 Inch Length, 6 Inch Width, 2 Inch Depth, Black Powder Coated Finish

Overview

Shaped Cable Tray, 118 Inch Length, 6 Inch Width, 2 Inch Depth, Black Powder Coated Finish

WBT trays are available in a wide variety of finishes to meet the environmental or aesthetic requirements of your installations. Use the chart below to find the finish suffix that will meet your needs.

Also known as: WBT2X6SBL, WBTWBT2X6SBL

Specifications

Color: Black
Depth: 2 in
Length: 118 in
Width: 6 in
Color: Black
Length: 118 in
Depth: 2 in
Width: 6 in