Freedom NEMA Starter, Non-Reversing, Reset Overload Relay, 600VAC, 24VAC coil, 18A, Three-pole, Size 0

Item #: 2046609

Cat #: BN16BN0TC

UPC: 782114614204

$ 879.93 EA
Company wide:
0 in stock
Documents & Guides
Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 24V/60 Hz, 24V/50 Hz coil voltage, 18A, Three-pole, Size 0

Overview

Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 24V/60 Hz, 24V/50 Hz coil voltage, 18A, Three-pole, Size 0

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 782114614204, BN16BN0TC, CUTBN16BN0TC

Specifications

Amps: 18
Type: Starter
Size: NEMA 0
Amps: 18
Size: NEMA 0
Type: Starter