8 WATT T10 LED FROSTED MEDIUM BASE 3000K HIGH LUMEN 120 VOLT 90 CRI DIMMABLE CARDED

Item #: 2046535

Cat #: S11224

UPC: 045923112249

$ 25.49 EA
Company wide:
0 in stock
Documents & Guides
8 WATT T10 LED FROSTED MEDIUM BASE 3000K HIGH LUMEN 120 VOLT 90 CRI DIMMABLE CARDED

Overview

8 WATT T10 LED FROSTED MEDIUM BASE 3000K HIGH LUMEN 120 VOLT 90 CRI DIMMABLE CARDED

Satco's new S11224 energy saving 8 watt tubular LED bulb replaces standard 75 watt halogen bulbs for the same beautiful light but at much less of a cost. The beautiful frosted design makes this an ideal lighting choice for wall sconces, pendant lighting, desk lamps, display cases, art piece accenting and so much more. Place this lamp wherever you want to create a cozy, comfortable and serene atmosphere for everyone to enjoy.

Also known as: 045923112249, S11224, SATS11224

Features & Benefits

  • High Lumen Output
  • Generates less heat than Halogen lamps
  • 3000K and 90 CRI
  • Dimmable
  • cETLus Listed

Specifications

Color Temperature: 3000 (Warm White)
Shape: T10 (Tubular)
Color: Frosted
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted
Light Technology: LED
Shape: T10 (Tubular)
Wattage: 8
Dimmable: Yes