T8EM-48FR17-40BYP-LED

Item #: 2046479
Cat #: 82373
UPC: 807154872008
$ 148.44 EA
Company wide:
117 in stock
Documents & Guides
T8Em-48Fr17-40BYP-LED-2Pk 82373 17W 2100 Lumen 4Ft Emergency T8 400 Lumen Emergency Output 4000K (2 Pack)

Overview

T8Em-48Fr17-40BYP-LED-2Pk 82373 17W 2100 Lumen 4Ft Emergency T8 400 Lumen Emergency Output 4000K (2 Pack)
The Halco ProLED Emergency Type B T8 is a 4FT Type B (Ballast Bypass) T8 with a built in back up lithium battery. The ProLED Emergency Type B T8 provides the simplest, and most hassle-free way to meet safety lighting standards without the expense of separate emergency fixture.
Also known as: 807154872008, 82373, HCO82373, Emergency T8, Emergency TLED, Emergency Lamp

Specifications

Lumens: 400, 2100
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Plastic
Color Rendering Index (CRI): 80
Type: Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Angle: 160°
Lumens: 400, 2100
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Material: Plastic
Type: Emergency Backup, Ballast Bypass (Type B)
Dimmable: Yes
Angle: 160°
Volts AC: 120-277
Shape: T8 (Tubular)
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)