LED Downlight

Item #: 2046412

Cat #: DR6BLSFCCT2

UPC: 762148313779

Call for price
Company wide:
0 in stock
Documents & Guides
LED Smooth Face Snap-In CCT Selectable Downlight: 6"; 14W; 1100LM; Color Temperature: 30K/40K/50K. • 4”/6” Adjustable Frame Kit is also available: 46INFRAMEKIT

Overview

LED Smooth Face Snap-In CCT Selectable Downlight: 6"; 14W; 1100LM; Color Temperature: 30K/40K/50K. • 4”/6” Adjustable Frame Kit is also available: 46INFRAMEKIT

TCP’s LED Smooth Face Snap-In CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim, energy-efficient design is easy to install and offers a rated lifetime of 50,000 hours.

Also known as: 762148313779, DR6BLSFCCT2, TCPDR6BLSFCCT2

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 14
Diameter: 6 in
Shape: Round
Type: LED Retrofit
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Color Rendering Index (CRI): 80
Diameter: 6 in
Type: LED Retrofit
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1100
Wattage: 14
Shape: Round
Dimmable: Yes