Primary Inverter, 110kW, 270/480 VAC

Item #: 2046407

Cat #: SE110K-USG8IBNW4

UPC:

Company wide:
0 in stock
Documents & Guides
SE110K-USG8IBNW4 Primary Inverter, 110 Kilowatts, 270/480 Volts AC, Three Phase

Overview

SE110K-USG8IBNW4 Primary Inverter, 110 Kilowatts, 270/480 Volts AC, Three Phase
Also known as: SE110K-USG8IBNW4, SEDSE110KUSG8IBNW4

Specifications

Phase: 3
Wattage: 110 kW
Phase: 3
Wattage: 110 kW