Three Phase Commercial Inverter With Synergy Technology

Item #: 2046405

Cat #: SE110K-US08IBNZ4

UPC:

Company wide:
0 in stock
Documents & Guides
Three Phase Commercial Inverter With Synergy Technology, 11.4kW, 277/480 Volt, 22 x 12.900 x 10.750 Inch, NEMA 3R

Overview

Three Phase Commercial Inverter With Synergy Technology, 11.4kW, 277/480 Volt, 22 x 12.900 x 10.750 Inch, NEMA 3R

Reduce time onsite with installation validation, even before grid connection. Provide more energy and system uptime with 175% DC oversizing, keep costs low with modular design and provide confidence with built-in, advanced safety features.

Also known as: SE110K-US08IBNZ4, SEDSE110KUS08IBNZ4

Specifications

Volts AC: 480, 277
Wattage: 110 kW
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277
IP/NEMA Rating: NEMA 3R
Wattage: 110 kW