Riser Cable, 23 AWG, 4-Pair, CMR, CAT 6A

Item #: 2046347

Cat #: ESX6A2724A

UPC:

$ 0.44 FT
Company wide:
13,000 in stock
Documents & Guides
Riser Cable, 23 AWG, 4-Pair, CMR, CAT 6A, Up To 650MHz, Non-Plenum, Unshielded

Overview

Riser Cable, 23 AWG, 4-Pair, CMR, CAT 6A, Up To 650MHz, Non-Plenum, Unshielded
Also known as: ESX6A2724A, 423CMRCAT6WHRLESX

Specifications

Type: Unshielded
Gauge: 23 AWG
Type: Unshielded
Gauge: 23 AWG