
3-Light Chandelier, Midnight Black
Item #: 2046269
Cat #: 31160-112
UPC: 785652087585
$ 232.18 EA
Company wide:
0
in stock
Documents & Guides
3-Light Chandelier, A19 Bulb, 100 Watt, 15" Diameter, 16-1/2" Height, 6.2 lbs Weight, Steel, Midnight Black
Overview
3-Light Chandelier, A19 Bulb, 100 Watt, 15" Diameter, 16-1/2" Height, 6.2 lbs Weight, Steel, Midnight Black
Also known as: 785652087585, 31160-112, SEA31160112
Specifications
| Wattage: | 100 |
| Color: | Black |
| Material: | Steel |
| Diameter: | 15 in |
| Height: | 16.500 in |
| Wattage: | 100 |
| Material: | Steel |
| Height: | 16.500 in |
| Color: | Black |
| Diameter: | 15 in |