4-Light Pendant, Nickel Finish, Clear Acrylic

Item #: 2046234

Cat #: P1404-613

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4-Light Pendant, 60 Watt, E26 Base, Nickel Finish, Clear Acrylic, 14.75 Inch Width, 14.75 Inch Length, 15.5 Inch Height, 13.87 lbs Weight

Overview

4-Light Pendant, 60 Watt, E26 Base, Nickel Finish, Clear Acrylic, 14.75 Inch Width, 14.75 Inch Length, 15.5 Inch Height, 13.87 lbs Weight
Also known as: P1404-613, KOVP1404613

Specifications

Material: Acrylic
Color: Clear
Base: Medium Screw (E26)
Wattage: 60
Length: 14.75 in
Width: 14.75 in
Height: 15.500 in
Finish: Nickel
Material: Acrylic
Base: Medium Screw (E26)
Length: 14.75 in
Height: 15.500 in
Color: Clear
Wattage: 60
Width: 14.75 in
Finish: Nickel