5-Light Island, Nickel Finish, Clear Acrylic

Item #: 2046232

Cat #: P1405-613

UPC:

Company wide:
0 in stock
Documents & Guides
5-Light Island, E26 Base, 60 Watt, 9.5 Inch Width, 43.25 inch Length, 10 Inch Height, Nickel Finish, Clear Acrylic

Overview

5-Light Island, E26 Base, 60 Watt, 9.5 Inch Width, 43.25 inch Length, 10 Inch Height, Nickel Finish, Clear Acrylic
Also known as: P1405-613, KOVP1405613

Specifications

Material: Acrylic
Color: Clear
Width: 9.500 in
Base: Medium Screw (E26)
Wattage: 60
Height: 10 in
Finish: Nickel
Material: Acrylic
Width: 9.500 in
Wattage: 60
Finish: Nickel
Color: Clear
Base: Medium Screw (E26)
Height: 10 in