Medium Semi-Flush Mount Lamp, Bronze

Item #: 2046223

Cat #: 3641 OZ-CS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Medium Semi-Flush Mount Lamp, Oil Rubbed Bronze Finish, Clear Seedy Glass, Steel Material, 120 Volt, 3-100 Watt, 14.5" Width, 10" Height, 6 lbs Weight

Overview

Medium Semi-Flush Mount Lamp, Oil Rubbed Bronze Finish, Clear Seedy Glass, Steel Material, 120 Volt, 3-100 Watt, 14.5" Width, 10" Height, 6 lbs Weight

Harper’s sleek, retro design elevates the traditional flush mount with a unique clear seedy glass bound by a prominent metal ring and decorative knobs available in four finishes.

Also known as: 3641 OZ-CS, HIN3641OZCS

Specifications

Volts AC: 120
Material: Steel
Weight: 6 lb
Height: 10 in
Width: 14.500 in
Finish: Bronze
Volts AC: 120
Weight: 6 lb
Width: 14.500 in
Material: Steel
Height: 10 in
Finish: Bronze