3-Light Bathroom Vanity, Steel/Glass, Chrome

Item #: 2046177

Cat #: JJ 2103-26

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
3-Light Bathroom Vanity, 100 Watt, 8.5 Inch Height, 21.13 Inch Width, 4.63 Inch Depth, Steel/Glass, Chrome

Overview

3-Light Bathroom Vanity, 100 Watt, 8.5 Inch Height, 21.13 Inch Width, 4.63 Inch Depth, Steel/Glass, Chrome
Also known as: JJ 2103-26, OTVJJ210326

Specifications

Color: Chrome
Wattage: 100
Material: Glass, Steel
Height: 8.500 in
Color: Chrome
Material: Glass, Steel
Wattage: 100
Height: 8.500 in