Barn Light Gooseneck Arm, Black

Item #: 2046154

Cat #: JJ 662-BLK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Barn Light Gooseneck Arm, 100 Watt, 10 Inch Height, 8.5 Inch Width, 10.38 Inch Depth, Steel, Black

Overview

Barn Light Gooseneck Arm, 100 Watt, 10 Inch Height, 8.5 Inch Width, 10.38 Inch Depth, Steel, Black
Also known as: JJ 662-BLK, OTVJJ662BLK

Specifications

Width: 8.5 in
Wattage: 100
Color: Black
Material: Steel
Height: 10 in
Width: 8.5 in
Color: Black
Height: 10 in
Wattage: 100
Material: Steel