New

6" Full Cone Baffle, White

Item #: 2045542
Cat #: RE-6125WB
UPC: 80083754465
$ 7.05 EA
Company wide:
8,947 in stock
Documents & Guides
6 Inch Full Cone Baffle, White Baffle and Trim

Overview

6 Inch Full Cone Baffle, White Baffle and Trim
Full cone baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Also known as: 80083754465, RE-6125WB, HALRE6125WB

Specifications

Size: 6 in
Color: White
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)