2' X 4' LED Troffer 40W

Item #: 2045279

Cat #: 65-427

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer - 40W - 2 ft. x 4 ft.- 3500K - 100-277V

Overview

LED Troffer - 40W - 2 ft. x 4 ft.- 3500K - 100-277V

Satco's 65-427 40 watt, 2' X 4' Troffer fixture provides broad, even light distribution in all commercial applications. Illuminate your office or work space with this energy saving, maintenance free, LED fixture. With an acrylic linear prismatic lens and white Finish, this dimmable fixture delivers 50,000 hours of neutral white light.

Also known as: 65-427, SAT65427

Specifications

Lumens: 5000
Wattage: 40
Color Rendering Index (CRI): 80
Material: Steel
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Lumens: 5000
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Wattage: 40
Material: Steel
Color Temperature: 3500 (Neutral White)
Light Technology: LED