Breaker, Molded Case, 400A, 3P, 480VAC, 65kAIC, XT5H

Item #: 2045219

Cat #: XT5HU340ABFN000XXX

UPC: 056221747613

$ 4952.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H

600 A frame available up to 600 V UL. Thermal-magnetic, MCS, MCP basic and advanced trip units. Max interrupt rating of 200 kA at 480 V, 100 kA at 600 V. Advanced electronic trip units are future-ready with the ability to download additional measurements and logic in the field.

Also known as: 056221747613, XT5HU340ABFN000XXX, ABBXT5HU340ABFN000

Specifications

Poles: 3
Volts AC: 480
Amps: 400
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case