New

LED HYBrid CFL Retrofit

Item #: 2045200
Cat #: 9PLO/840/HYB/PF
UPC: 790492367391
$ 28.67 EA
Company wide:
78 in stock
LED HYBrid CFL Retrofit Lamp, 9W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 18W-26W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 1150, Color: 4000K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36739; 9PLO/840/HYB/PF; PinFit PL Omni.

Overview

LED HYBrid CFL Retrofit Lamp, 9W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 18W-26W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 1150, Color: 4000K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36739; 9PLO/840/HYB/PF; PinFit PL Omni.
The revolutionary modular socket design of the PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field, offering great installation versatility. Simply use a screwdriver to pry open the buckle and remove the modular socket and the transformation from a 4 pins lamp to a 2 pins lamp is done. 
Also known as: 790492367391, 9PLO/840/HYB/PF, GEE36739

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube)
Lumens: 1150
Wattage: 9
Dimmable: No
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Volts AC: 120-277
Shape: PL-C (Quad Tube)
Wattage: 9
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Lumens: 1150
Dimmable: No
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)