This product has been discontinued.

9W CFL Retrofit LED Lamp, 30K
Item #: 2045198
Cat #: 9PLO/830/HYB/PF
UPC: 790492367377
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HYBrid CFL Retrofit Lamp, 9W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 18W-26W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 1100, Color: 3000K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36737; 9PLO/830/HYB/PF; PinFit PL Omni.
Overview
LED HYBrid CFL Retrofit Lamp, 9W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 18W-26W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 1100, Color: 3000K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36737; 9PLO/830/HYB/PF; PinFit PL Omni.
The revolutionary modular socket design of the PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field, offering great installation versatility. Simply use a screwdriver to pry open the buckle and remove the modular socket and the transformation from a 4 pins lamp to a 2 pins lamp is done.
Also known as: 790492367377, 9PLO/830/HYB/PF, GEE36737*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | PL-C (Quad Tube) |
| Lumens: | 1150 |
| Wattage: | 9 |
| Dimmable: | No |
| Base: | 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q) |
| Type: | Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1150 |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B) |
| Shape: | PL-C (Quad Tube) |
| Wattage: | 9 |
| Base: | 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |