6.8W CFL Retrofit LED Lamp, 35K

Item #: 2045195

Cat #: 6.8PLO/835/HYB/PF

UPC: 790492367346

$ 25.64 EA
Company wide:
285 in stock
Documents & Guides
LED HYBrid CFL Retrofit Lamp, 6.8W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 13-18W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 800, Color: 3500K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36734; 6.8PLO/835/HYB/PF; PinFit PL Omni.

Overview

LED HYBrid CFL Retrofit Lamp, 6.8W LED Lamp; Replaces G24d, GX24d (2-pin), G24q & GX24q (4-pin) 13-18W CFL lamps (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field), Lumens: 800, Color: 3500K, CRI: 80. HYBrid Installation - DIRect (Electronic or Magnetic Ballast Compatible) or BYPass. Green Creative Product #: 36734; 6.8PLO/835/HYB/PF; PinFit PL Omni.

The revolutionary modular socket design of the PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field, offering great installation versatility. Simply use a screwdriver to pry open the buckle and remove the modular socket and the transformation from a 4 pins lamp to a 2 pins lamp is done. 

Also known as: 790492367346, 6.8PLO/835/HYB/PF, GEE36734

Specifications

Lumens: 800
Shape: PL-C (Quad Tube)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Wattage: 6.800
Volts AC Range: 120 - 277
Lumens: 800
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 6.800
Shape: PL-C (Quad Tube)
Dimmable: No
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Volts AC Range: 120 - 277