4' 17W T8 LED Lamp, 50K, Emergency Backup

Item #: 2043580

Cat #: 82374

UPC: 807154823741

$ 160.32 EA
Company wide:
48 in stock
Documents & Guides
ProLED Emergency Type B T8 (2 Pack): 120-277V, 17W, 2100 Lumen, 5000K, Triac dimming @ 120 volt. *UL verified (Over 90 minutes back up working time with 400 lumen output). Prod. SKU: 82374, Prod. Code: T8EM-48FR17-50BYP-LED-2PK. Note: QTY.1=2PC. - CASE SIZE: 6 X 2PK.

Overview

ProLED Emergency Type B T8 (2 Pack): 120-277V, 17W, 2100 Lumen, 5000K, Triac dimming @ 120 volt. *UL verified (Over 90 minutes back up working time with 400 lumen output). Prod. SKU: 82374, Prod. Code: T8EM-48FR17-50BYP-LED-2PK. Note: QTY.1=2PC. - CASE SIZE: 6 X 2PK.

The Halco ProLED Emergency Type B T8 is a 4FT Type B (Ballast Bypass) T8 with a built in back up lithium battery. The ProLED Emergency Type B T8 provides the simplest, and most hassle-free way to meet safety lighting standards without the expense of separate emergency fixture.

Also known as: 807154823741, 82374, HCO82374

Specifications

Lumens: 400, 2100
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Plastic
Color Rendering Index (CRI): 80
Type: Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 160°
Lumens: 400, 2100
Shape: T8 (Tubular)
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Angle: 160°
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Plastic
Type: Emergency Backup, Ballast Bypass (Type B)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)