4" Square LED Downlight, Selectable CCT, Dimmable

Item #: 2043515
Cat #: SMD4S69SWH
UPC: 080083020928
$ 34.47 EA
Company wide:
0 in stock
Documents & Guides
4-Inch Square LED Downlight, 9.5 Watt, 120V, 90 CRI, 750 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable

Overview

4-Inch Square LED Downlight, 9.5 Watt, 120V, 90 CRI, 750 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable
Combining a modern look and high performance, this ultra-low profile, surface-mount downlight is designed for new construction, remodel and retrofit applications. These 4" lens downlights simply install directly to a junction box or can retrofit 4" insulated ceilings (IC) and non-IC recessed housings and feature 5 CCT selectability.
Also known as: 080083020928, SMD4S69SWH, HALSMD4S69SWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 750
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120
Lumens: 750
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)