2'x2' LED Troffer, 40K

Item #: 2043509

Cat #: 22PT-35-PB1-L840-U

UPC: 080083253913

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 29 Watt, 120-277V, 3500 Lumens, Color Temperature: 4000K, *Replaces Up To 3-T8, 4-T8, 2-T5HO*

Overview

2 Ft. x 2 Ft. LED Troffer, 29 Watt, 120-277V, 3500 Lumens, Color Temperature: 4000K, *Replaces Up To 3-T8, 4-T8, 2-T5HO*

At Cooper Lighting Solutions, we deliver industry leading indoor and outdoor lighting products, lighting controls, smart lighting systems, programs and services.

Also known as: 080083253913, 22PT-35-PB1-L840-U, MET22PT35PB1L840U

Features & Benefits

  • 3D optical pattern adds dimension and visual interest on a smooth flat surface
  • Low-glare solution for increased comfort level
  • Extruded aluminum bezel for enhanced durability and clean finished look
  • Ideal solution for office spaces, schools, and healthcare facilities
  • Bottom surface can be wiped down for easy cleaning and maintenance

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 2 ft
Wattage: 29
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 29
Light Technology: LED