2'x2' LED Troffer, 35K

Item #: 2043508

Cat #: 22PT-35-PB1-L835-U

UPC: 080083253906

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 29 Watt, 120-277V, 3500 Lumens, Color Temperature: 3500K, *Replaces Up To 3-T8, 4-T8, 2-T5HO*

Overview

2 Ft. x 2 Ft. LED Troffer, 29 Watt, 120-277V, 3500 Lumens, Color Temperature: 3500K, *Replaces Up To 3-T8, 4-T8, 2-T5HO*

At Cooper Lighting Solutions, we deliver industry leading indoor and outdoor lighting products, lighting controls, smart lighting systems, programs and services.

Also known as: 080083253906, 22PT-35-PB1-L835-U, MET22PT35PB1L835U

Features & Benefits

  • 3D optical pattern adds dimension and visual interest on a smooth flat surface
  • Low-glare solution for increased comfort level
  • Extruded aluminum bezel for enhanced durability and clean finished look
  • Ideal solution for office spaces, schools, and healthcare facilities
  • Bottom surface can be wiped down for easy cleaning and maintenance

Specifications

Lumens: 3500
Length: 2 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 29
Width: 2 ft
Volts AC Range: 120 - 277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED