6" Canless EZ-Trim, GU10, Shallow, White

Item #: 2043495
Cat #: CEZ6126GU24WBICAT
UPC: 080083175598
Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Canless EZ-Trim, GU10 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite, Shallow

Overview

6 Inch Canless EZ-Trim, GU10 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite, Shallow
Also known as: 080083175598, CEZ6126GU24WBICAT, HALCEZ6126GU24WBIC

Specifications

Size: 6 in
Color: White
Type: Shallow
Diameter: 6 in
Base: 2-Pin Twist Lock (GU10)
Size: 6 in
Type: Shallow
Base: 2-Pin Twist Lock (GU10)
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)