4" Canless EZ-Trim, GU10, White

Item #: 2043492
Cat #: CEZ4125GU10WBICAT
UPC: 080083175536
$ 17.21 EA
Company wide:
6 in stock
Documents & Guides
4 Inch Canless EZ-Trim, GU10 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite

Overview

4 Inch Canless EZ-Trim, GU10 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite
Also known as: 080083175536, CEZ4125GU10WBICAT, HALCEZ4125GU10WBIC

Specifications

Size: 4 in
Color: White
Diameter: 4 in
Base: 2-Pin Twist Lock (GU10)
Size: 4 in
Diameter: 4 in
Color: White
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)