8' LED Striplight, Dual, 40K

Item #: 2043491

Cat #: 8ST2L8040

UPC: 080083151004

Company wide:
0 in stock
Documents & Guides
8 Ft. Linear LED Striplight, Dual Lens, 78 Watt, 120-277V, 80 CRI, 9007 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

8 Ft. Linear LED Striplight, Dual Lens, 78 Watt, 120-277V, 80 CRI, 9007 Lumens, Color Temperature: 4000K, 0-10V Dimming

Ideal for replacing single or two lamp fluorescent strips

Also known as: 080083151004, 8ST2L8040, MET8ST2L8040

Specifications

Lumens: 9000
Wattage: 78
Color Temperature: 4000 (Cool White)
Length: 8 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Size: 8 ft
Lumens: 9000
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Size: 8 ft
Wattage: 78
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277