4' LED Striplight, Dual, 40K

Item #: 2043490

Cat #: 4ST2L4040

UPC: 080083150984

Company wide:
0 in stock
Documents & Guides
4 Ft. Linear LED Striplight, Dual Lens, 19 Watt, 120-277V, 80 CRI, 4642 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

4 Ft. Linear LED Striplight, Dual Lens, 19 Watt, 120-277V, 80 CRI, 4642 Lumens, Color Temperature: 4000K, 0-10V Dimming

Ideal for replacing single or two lamp fluorescent strips

Also known as: 080083150984, 4ST2L4040, MET4ST2L4040

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4600
Wattage: 40
Length: 4 ft
Size: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Size: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4600
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes