2' LED Striplight, Dual, 40K

Item #: 2043489

Cat #: 2ST2L2040

UPC: 080083150960

Company wide:
0 in stock
Documents & Guides
2 Ft. Linear LED Striplight, Dual Lens, 19 Watt, 120-277V, 80 CRI, 2298 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

2 Ft. Linear LED Striplight, Dual Lens, 19 Watt, 120-277V, 80 CRI, 2298 Lumens, Color Temperature: 4000K, 0-10V Dimming

Ideal for replacing single or two lamp fluorescent strips

Also known as: 080083150960, 2ST2L2040, MET2ST2L2040

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2300
Length: 2 ft
Wattage: 19
Size: 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Size: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2300
Wattage: 19
Type: 0-10V Dimming
Dimmable: Yes