12-2 MC-STAT BE/WE/GN 250FT COIL

Item #: 2043324

Cat #: 7504-42-05

UPC: 077680254788

Company wide:
0 in stock
Documents & Guides
No Documents Available
12-2 MC-STAT BE/WE/GN 250FT COIL

Overview

12-2 MC-STAT BE/WE/GN 250FT COIL

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680254788, 7504-42-05, AFC75044205

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600