GameChanger Hazardous Location Cable

Item #: 2043145

Cat #: 258802404

UPC: 850024061064

$ 26.57 FT
Company wide:
0 in stock
Documents & Guides
GameChanger Hazardous Location Cable, 22 AWG, 4 Pair, ITC-HL CI/D1

Overview

GameChanger Hazardous Location Cable, 22 AWG, 4 Pair, ITC-HL CI/D1
Also known as: 850024061064, 258802404, PAI258802404

Specifications

Conductors: 4 Pair
Gauge: 22 AWG
Conductors: 4 Pair
Gauge: 22 AWG