GameChanger Shielded OSP Cable, Twisted Pair

Item #: 2043144

Cat #: 258340804

UPC: 850024061040

$ 2.35 FT
Company wide:
0 in stock
Documents & Guides
GameChanger Shielded OSP Cable, Twisted Pair, 22 AWG, 4 Pair, Black, 1000' Reel

Overview

GameChanger Shielded OSP Cable, Twisted Pair, 22 AWG, 4 Pair, Black, 1000' Reel

This cable consists of 4 pair solid bare copper; color-coded high density polyethylene (HDPE) insulation; water-proof gel; inner and outer FRPE jacket with a aluminum/polyester tape shield with 24 AWG tinned copper drain wire in between the two jackets . RoHS-2 Compliant.

Also known as: 850024061040, 258340804, PAI258340804

Specifications

Length: 1000 ft
Conductors: 4 Pair
Color: Black
Gauge: 22 AWG
Length: 1000 ft
Color: Black
Conductors: 4 Pair
Gauge: 22 AWG